Beli nepel solar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WAKASA Pipa Buang Solar Dr Slowpipe
    Mulai

    Rp279.900

    WAKASA Pipa Buang Solar Dr Slowpipe
    atribut:
    • Application For: MITSUBISHI FUSO FM 517
  2. monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Mulai

    Rp16.900

    monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Nipple
    • Standard: JIS B2302
    • Maximum Working Pressure (MPa): 1
    • Screw Type: PT screw
  3. NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    Mulai

    Rp9.999.900

    NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)
    atribut:
    • Led / Cri: Lumileds USA / > 80
    • Mode: Light Control Time Control
    • Detection: Long Working Hours At High Power Without Motion Sensor
    • Charge Time: 8 Hours
    • Rated Dur: 2 - 3 Rainy Days
    • CCT: 6000K Daylight / 3000K Warmwhrte
    • Lifetime: 50000 hours
    • Part Included: Spray Painted Galvanized Steel Bracket
    • Protection : Short Circuit Protection / Reverse Discharging Protection / Polarity Protection / Lightning Protection / Low Voltage Load Cut Off Protection / Overcharge Protection
  4. Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Mulai

    Rp789.900

    Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)
    Deskripsi:
    Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.
    atribut:
    • Color: Cool Daylight
    • Correlated Color Temperature (CCT): 6500K
    • Battery Voltage (V): 3.2
    • IP Protection: IP 65
    • Panel Voltage (V): 4.5
  5. EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)
    Mulai

    Rp8.900

    EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)
    atribut:
    • Series: ZPL
    • Working Medium: Air, Vacuum
    • Working Pressure (MPa): 0-0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): 0-60
    • Tube Material: Nylon/PU tube
  6. Non Brand Fitting Pneumatic 45 Degree Flare Tubing (Nepel Pneumatik)
    Mulai

    Rp449.900

    Non Brand Fitting Pneumatic 45 Degree Flare Tubing (Nepel Pneumatik)
    Deskripsi:
    Standard brass 45° flare tube fittings are compatible with nylon, polyethylene, and polyurethane tubing and suitable for use in air, water, and oil applications.
    atribut:
    • UNSPSC: 40142613
    • Application: Potable Water
    • Compatible Tube Material: Aluminium, Brass, Copper, Steel
    • Fitting Material: Brass
    • Fitting Side A Connection Type: Inverted Flare
    • Flare Angle: 45°
    • Maximum Operating Temperature (°F): 250
    • Minimum Operating Temperature (°F): 40
    • Specific Fitting Shape: Straight Swivel Connector
    • Standards: ASA; ASME; SAE
  7. Wipro Nozzle Gun
    Mulai

    Rp319.900

  8. Non Brand Copper Tubing for Plumbing & HVAC (Selang)
    Mulai

    Rp719.900

    Non Brand Copper Tubing for Plumbing & HVAC (Selang)
    Deskripsi:
    Type K copper tubing contains higher amounts of copper and thicker walls than Types L and M to withstand higher pressures. This durable tubing is commonly used in commercial buildings, city water mains, and industrial construction. High-pressure applications for Type K copper pipe include potable water service and distribution, fire protection, solar, fuel/fuel oil, natural gas, LP gas, compressed air, HVAC, and vacuum. ASTM specifications are permanently marked or incised in green to distinguish between other copper tube types.
    atribut:
    • UNSPSC: 31231302
    • Application: General Purpose
    • Copper Tube Type: K
    • Material: Copper
    • Overall Length (ft): 3
    • Standards: ASTM B251
    • Temper: Hard
    • Wall Thickness (inch): 0.014
  9. Non Brand Manual Ball Valve
    Mulai

    Rp93.900

    Non Brand Manual Ball Valve
    Deskripsi:
    These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
  10. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
  11. ANVIL Threaded Zinc Galvanized Steel Pipe Fittings (Sambungan Pipa Baja)
    Mulai

    Rp499.900

    ANVIL Threaded Zinc Galvanized Steel Pipe Fittings (Sambungan Pipa Baja)
    Deskripsi:
    Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.
    atribut:
    • Finish/Coating: Galvanized
    • Includes Pre-Applied Thread Sealant: No
    • Includes Seal: No
  12. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
Daftar Harga nepel solar Terbaru October 2026
WAKASA Pipa Buang Solar Dr SlowpipeRp279.900
monotaro Long Nipple (Hot Dip Galvanizing) (Nepel)Rp16.900
NERO Electric Armatura Full Solar LED Street Light (Lampu Jalan Tenaga Surya)Rp9.999.900
Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)Rp789.900
EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)Rp8.900
Non Brand Fitting Pneumatic 45 Degree Flare Tubing (Nepel Pneumatik)Rp449.900
Wipro Nozzle GunRp319.900
AISIN Wheel CylinderRp159.900
Non Brand Copper Tubing for Plumbing & HVAC (Selang)Rp719.900
Non Brand Manual Ball ValveRp93.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)